HD1500 BLK FRM/CLEAR HC LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HD1500 BLK FRM/CLEAR HC LENS

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXHD1500
  • Mfr. Model # HD1500
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Standards ANSI Z87.1-2010/CSA Z94.3
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Colour Black
  • Temple Style Spatula
  • Gender Unisex
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Series HD1500
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list