Skip Content
HD WLJ ENVI CSTMZR D-RING 1.5IN WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HD WLJ ENVI CSTMZR D-RING 1.5IN WH

WILSON JONES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB13665
  • Mfr. Model # 13665
  • UNSPSC # 44122003
  • CATALOGUE PAGE # 2155
  • Shipping Weight 0.97 lbs

Product Details

Customizable covers. Two inside pockets. Envi binders are PVC free providing greater durability than standard binders.

Technical Specs

  • Sheet Size 8-1/2" x 11"
  • Colour White
  • Cover Type Clear Overlay
  • Material Polypropylene
  • Ring Type D-Ring
  • Sheet Capacity 350
  • Ring Size 1-1/2"
  • Green Environmental Attribute Does Not Contain PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list