Skip Content
HD WALL COLLAR,60 IN,GAL STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HD WALL COLLAR,60 IN,GAL STEEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1WBV8
  • Mfr. Model # 1WBV8
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 206.0 lbs

Technical Specs

  • Dimension B (In.) 23-1/2
  • Depth (In.) 23-1/2
  • Height (In.) 66-1/4
  • For Fan Dia. (In.) 60
  • Gauge 16
  • Dimension A (In.) 66-3/8
  • Item Heavy-Duty Wall Collar
  • Width (In.) 66-1/4
  • Construction 16 Gauge Galvanized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list