Skip Content
HD STORAGE CABINET 60X24X78, GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HD STORAGE CABINET 60X24X78, GAL

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHWG6SC0478-4CL
  • Mfr. Model # HWG6SC0478-4CL
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 410.0 lbs

Technical Specs

  • Finish Baked Enamel
  • Gauge 16
  • Includes (4) Shelves
  • Material Galvanite Steel
  • Item Storage Cabinet
  • Number of Shelves 4
  • Overall Depth 24"
  • Handle Steel
  • Cabinet Color Charcoal Gray
  • Overall Height 78"
  • Overall Width 60"
  • Shelf Capacity 1,000 lbs.
  • Locking System 3 Point
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Assembled/Unassembled Assembled
  • Depth of Cabinet 24"
  • Locking Points 3 Points
  • Width of Cabinet 60"
  • Height of Cabinet 78"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Industrial
  • Cabinet Style Shelving
  • Cabinet Door Type Standard
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Method of Construction Welded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List