Skip Content
HD STORAGE CABINET 36X21X60, GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HD STORAGE CABINET 36X21X60, GAL

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHWG6SC6160-3CL
  • Mfr. Model # HWG6SC6160-3CL
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 240.0 lbs

Technical Specs

  • Includes (3) Shelves
  • Finish Baked Enamel
  • Gauge 16
  • Item Storage Cabinet
  • Material Galvanite Steel
  • Cabinet Color Charcoal Gray
  • Shelf Capacity 1,000 lbs.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Assembled/Unassembled Assembled
  • Locking Points 3 Points
  • Height of Cabinet 60"
  • Depth of Cabinet 21"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Industrial
  • Cabinet Style Shelving
  • Locking Cabinet Yes
  • Cabinet Door Type Standard
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Method of Construction Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list