HD STORAGE CABINET 36X21X42, GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HD STORAGE CABINET 36X21X42, GAL

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHWG6SC6142-2CL
  • Mfr. Model # HWG6SC6142-2CL
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 185.0 lbs

Technical Specs

  • Finish Baked Enamel
  • Gauge 16
  • Includes (2) Shelves
  • Item Storage Cabinet
  • Material Galvanite Steel
  • Cabinet Color Charcoal Gray
  • Shelf Capacity 1000 lb.
  • Assembled/Unassembled Assembled
  • Height of Cabinet 42"
  • Locking Points 3 Points
  • Width of Cabinet 36"
  • Depth of Cabinet 21"
  • Number of Drawers 0
  • Number of Doors 2
  • Casters Included No
  • Cabinet Strength Rating Industrial
  • Locking Cabinet Yes
  • Cabinet Handle Style Swing
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Door Type Standard
  • Cabinet Style Shelving
  • Cabinet Height Range Counter Height
  • Method of Construction Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list