Skip Content
HD SS SUPT JACK 8 X 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HD SS SUPT JACK 8 X 8

TROEMNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8WPL5
  • Mfr. Model # 8WPL5
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Technical Specs

  • Item Lab Jack
  • Max. Capacity 55 lb.
  • Material Stainless Steel
  • Base Length 8"
  • Base Width 8"
  • Max. Height 13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list