HD SS SUPT JACK 10 X 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HD SS SUPT JACK 10 X 10

TROEMNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8UPE2
  • Mfr. Model # 8UPE2
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Max. Capacity 80 lb.
  • Item Lab Jack
  • Base Length 10"
  • Material Stainless Steel
  • Base Width 10"
  • Max. Height 13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list