Skip Content
HD RED ILL ROCKER 12V 16A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HD RED ILL ROCKER 12V 16A

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC9412-5-11
  • Mfr. Model # 9412-5-11
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.028 lbs

Technical Specs

  • Body Colour Red
  • Item Rocker Switch
  • DC Contact Rating 12 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list