HD PUSH/PULL SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HD PUSH/PULL SWITCH

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC9423BP
  • Mfr. Model # 9423BP
  • UNSPSC # 39122200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.136 lbs

Technical Specs

  • Item Switch, Push-Pull, 6 - 28 V, 75 A, SPST
  • Terminals Screws
  • DC Contact Rating 12 V
  • Mounting Hole 1/2" (12.7 mm)
  • Actuator Color Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list