Skip Content
HD PIPE STRAP,304SS,3/4 IN,4 5/16 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HD PIPE STRAP,304SS,3/4 IN,4 5/16 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NCA6
  • Mfr. Model # 4NCA6
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Package Quantity 1
  • Item Heavy Duty Pipe Strap
  • Hole Dia. (In.) 7/16
  • Length (In.) 4-5/16
  • Pipe Size (In.) 3/4
  • Thickness (In.) 1/8
  • Type 304 Stainless Steel
  • Width (In.) 1-1/4
  • Tube Size (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list