HD FOAM TAPE 1/4INX 1/2INX17FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HD FOAM TAPE 1/4INX 1/2INX17FT

GRAINGER APPROVED

Web Price : $5.50 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RRE5
  • Mfr. Model # 2RRE5
  • UNSPSC # 30141503
  • CATALOGUE PAGE # 1114
  • Shipping Weight 0.17 lbs

Product Details

Self-adhesive weatherstripping tape. Firm, weather resistant and designed to fill larger gaps, can be used both indoors and outdoors. Closed-cell PVC foam, use with both windows and doors. Size 204 inches L x 1/2 inch W x 1/4 inch H. Gray in colour.

Technical Specs

  • Overall Length 17 ft.
  • Item Foam Seal
  • For Use With Windows/Doors
  • Mounting Type Self-Adhesive
  • Overall Width 1/2"
  • Insert Material PVC Closed Cell Foam
  • Projection 1/4"
  • Sold As Roll
  • Colour Gray
  • Overall Height 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list