HD FOAM TAPE 1/2INX 3/4INX10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HD FOAM TAPE 1/2INX 3/4INX10FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RRE6
  • Mfr. Model # 2RRE6
  • UNSPSC # 30141503
  • CATALOGUE PAGE # 1114
  • Shipping Weight 0.27 lbs

Product Details

Self-adhesive weatherstripping tape. Firm, weather resistant and designed to fill larger gaps, can be used both indoors and outdoors. Closed-cell PVC foam, use with both windows and doors. Size 120 inches L x 3/4 inch W x 1/2 inch H. Gray in colour.

Technical Specs

  • Mounting Type Self-Adhesive
  • Item Foam Seal
  • For Use With Windows/Doors
  • Overall Length 10 ft.
  • Overall Width 3/4"
  • Insert Material PVC Closed Cell Foam
  • Projection 1/2"
  • Sold As Roll
  • Colour Gray
  • Overall Height 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list