HD ENGINE CYL FLEX HONE 3-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HD ENGINE CYL FLEX HONE 3-1/4IN

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT2490D
  • Mfr. Model # 2490D
  • UNSPSC # 26101732
  • CATALOGUE PAGE # 2949
  • Shipping Weight 3.0 lbs

Product Details

Engine Cylinder Flex-Hones(R), "Hone life is in excess of 1,000 cylinders. Requires no setup. Use variable-speed 3/8" electric hand drill and move the Flex-Hone(R) up and down in the cylinder until desired results are obtained."

Technical Specs

  • Application Honing Engine Cylinders for a Plateaued Finish for Fast Ring Seating, Longer Life, Better Oil Retention
  • For Use With Drill
  • Includes Cylinder Hone
  • Item Heavy Duty Engine Cylinder Flex-Hones
  • Material Steel and Abrasives
  • Type Power
  • Number of Pieces 1
  • Sockets Included N/A
  • Length (In.) 3-3/6"
  • Socket Sizes (In.) N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list