HD DUTY RATCHET DRIVER/NUT DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HD DUTY RATCHET DRIVER/NUT DRIVE

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN32558
  • Mfr. Model # 32558
  • UNSPSC # 27111734
  • CATALOGUE PAGE # 99
  • Shipping Weight 0.82 lbs

Product Details

Contains: 3/16 inch and 1/4 inch slotted, #1 and #2 Phillips, 1/4 inch, 5/16 inch and 3/8 inch nut drivers, #1 and #2 square-recess, 3/8 inch hex driver. Shank length: 2.95 inch. Overall length: 8.0 inch.

Technical Specs

  • Ratcheting Yes
  • Features High-torque Ratcheting Mechanism for Tough Applications, Interchangeable Shaft Holds 6 Universal Tips, Converts to 3 Nut Driver Sizes and 1 Hex Driver, 3-way Ratcheting Mechanism for Forward, Reverse and Locked Positions, Nut Drivers are Heat-treated for Added Strength and Improved Torque, Cushion-grip Handle Provide Superior Torque and Comfort.
  • Finish Natural
  • Includes 3/16'' (5 Mm) and 1/4'' (6 Mm) Slotted, No.1 and No.2 Phillips, 1/4'' (6 Mm), 5/16'' (8 Mm), and 3/8'' (10 Mm) Nut Drivers, No.1 and No.2 Square-recess, 3/8'' Hex Driver.
  • Number of Pieces 7
  • Item Screwdriver/nut Driver
  • Driver Type 10-in-1
  • Handle Design Cushion Grip
  • Bit Style Hex, Phillips, Robertson Square Recess, Slotted
  • Shank Type Solid
  • Overall Length 8"
  • Shank Material Steel
  • Primary Application General Purpose
  • Bit Retainer Type Quick Change
  • Sizes Included Hex 3/8", Ph1 X 3/16" Slotted, Ph2 X 1/4" Slotted, S1 X S2 Robertson Square Recess
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Single End/Double End Single End and Double End
  • Screwdriver Bit Material Steel
  • Drive Size 1/4", 5/16", 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list