Skip Content
HD DISC LAMINATED SAITLOKR Z 2 24X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HD DISC LAMINATED SAITLOKR Z 2 24X

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB55450
  • Mfr. Model # 55450
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.016 lbs

Product Details

Heavy-duty laminated Sait-Lok-R-disc. Size 2 inches. Grit 24. 1/4 inch shank.

Technical Specs

  • Grit 24
  • Colour Blue
  • Series Heavy-duty
  • Item Laminated Discs
  • Disc Dia. 2"
  • Max. RPM 20,000
  • Grade HD
  • Backing Weight H
  • Abrasive Type Coated
  • Backing Material 3 Ply Lamination
  • Abrasive Material Zirconia
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List