Skip Content
HD DISC LAMINATED SAIT LOK Z 2 80X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HD DISC LAMINATED SAIT LOK Z 2 80X

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB55424
  • Mfr. Model # 55424
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.011 lbs

Product Details

Heavy-duty laminated Sait-Lok disc. Size 2 inches. Grit 80. 1/4 inch shank.

Technical Specs

  • Grit 80
  • Colour Blue
  • Item Laminated Discs
  • Grade HD
  • Series Heavy-duty
  • Max. RPM 20,000
  • Disc Dia. 2"
  • Backing Weight H
  • Abrasive Type Coated
  • Abrasive Material Zirconia
  • Backing Material 3 Ply Lamination
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List