Skip Content
HD DISC LAMINATED SAIT LOK Z 2 36X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HD DISC LAMINATED SAIT LOK Z 2 36X

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB55421
  • Mfr. Model # 55421
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.014 lbs

Product Details

Heavy-duty laminated Sait-Lok disc. Size 2 inches. Grit 36. 1/4 inch shank.

Technical Specs

  • Grit 36
  • Item Laminated Discs
  • Colour Blue
  • Grade HD
  • Max. RPM 20,000
  • Series Heavy-duty
  • Disc Dia. 2"
  • Backing Weight H
  • Abrasive Type Coated
  • Abrasive Material Zirconia
  • Backing Material 3 Ply Lamination

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list