Skip Content
HD DISC LAMINATED SAIT LOK Z 2 24X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HD DISC LAMINATED SAIT LOK Z 2 24X

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB55420
  • Mfr. Model # 55420
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Product Details

Heavy-duty laminated Sait-Lok disc. Size 2 inches. Grit 24. 1/4 inch shank.

Technical Specs

  • Colour Blue
  • Item Laminated Discs
  • Max. RPM 20,000
  • Series Heavy-duty
  • Backing Weight H
  • Abrasive Material Zirconia
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list