Skip Content
HD COMBO CABINET 60X24X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HD COMBO CABINET 60X24X78

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHW6CC0478-4CL
  • Mfr. Model # HW6CC0478-4CL
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 450.0 lbs

Technical Specs

  • Finish Baked Enamel
  • Gauge 16
  • Includes (1) Full Shelf, (3) Half Sheves, (1) Half Coat Rod
  • Item Combination Storage Cabinet
  • Material Steel
  • Number of Shelves 4
  • Overall Depth 24"
  • Handle Steel
  • Cabinet Color Charcoal Gray
  • Overall Width 60"
  • Overall Height 78"
  • Locking System 3 Point
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Shelf Capacity 1,000 lbs.
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Assembled/Unassembled Assembled
  • Locking Points 3 Points
  • Height of Cabinet 78"
  • Depth of Cabinet 24"
  • Width of Cabinet 60"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Style Combination
  • Cabinet Strength Rating Industrial
  • Cabinet Door Type Standard
  • Cabinet Locking Mechanism Padlock Hasp
  • Locking Cabinet Yes
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Method of Construction Welded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List