Skip Content
HD COMBO CABINET 60X24X78, GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HD COMBO CABINET 60X24X78, GAL

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHWG6CC0478-4CL
  • Mfr. Model # HWG6CC0478-4CL
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 450.0 lbs

Technical Specs

  • Gauge 16
  • Includes (1) Full Shelf, (3) Half Sheves, (1) Half Coat Rod
  • Finish Baked Enamel
  • Item Combination Storage Cabinet
  • Material Galvanite Steel
  • Cabinet Color Charcoal Gray
  • Shelf Capacity 1,000 lbs.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Assembled/Unassembled Assembled
  • Locking Points 3 Points
  • Depth of Cabinet 24"
  • Height of Cabinet 78"
  • Width of Cabinet 60"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Style Combination
  • Cabinet Strength Rating Industrial
  • Cabinet Door Type Standard
  • Cabinet Locking Mechanism Padlock Hasp
  • Locking Cabinet Yes
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Method of Construction Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list