HD CANVAS TARP,4 X 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HD CANVAS TARP,4 X 8

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTT7
  • Mfr. Model # 5WTT7
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2131
  • Shipping Weight 5.15 lbs

Product Details

15 oz. heavy-duty canvas. Water and mildew resistant. Breathable fabric prevents condensation buildup. Nickel-plated brass grommets approximately every 24 inches. Double lock stitch seams. More flexible than polyethylene at low temperatures.

Technical Specs

  • Thickness 30 mil
  • Finished Size 3 ft. 6" x 7 ft. 6"
  • Standards CPAI-63
  • Tarp Material Cotton Canvas
  • Cut Size 4 ft. x 8 ft.
  • Grommet Material Nickel Plated Brass
  • Colour Olive Green
  • Breathable Yes
  • Grommet Spacing 24"
  • Insulated No
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Length 7 ft. 6"
  • Tarp Item Tarp
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Strength Heavy Duty
  • Tarp Finished Width 3 ft. 6"
  • Tarp Seam Finish Double Stitched
  • Grommet I.D. 1/2"
  • Fabric Weight 15 oz./yd.
  • High Visibility No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list