Skip Content
HD CANVAS TARP,16 X 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HD CANVAS TARP,16 X 24

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTU8
  • Mfr. Model # 5WTU8
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2131
  • Shipping Weight 1.0 lbs

Product Details

15 oz. heavy-duty canvas. Water and mildew resistant. Breathable fabric prevents condensation buildup. Nickel-plated brass grommets approximately every 24 inches. Double lock stitch seams. More flexible than polyethylene at low temperatures.

Technical Specs

  • Item Tarp
  • Finished Size 15 ft. 6" x 23 ft. 6"
  • Thickness 30 mil
  • Standards CPAI-63
  • Tarp Material Cotton Canvas
  • Cut Size 16 ft. x 24 ft.
  • Grommet Material Nickel Plated Brass
  • Tarp Finished Length 23 ft. 6"
  • Tarp Finished Width 15 ft.
  • Insulated No
  • Tarp Item Tarp
  • Tarp Strength Heavy Duty
  • Water Resistant/Waterproof Water Resistant
  • Tarp Resistant Features Mildew Resistant, UV Resistant
  • Tarp Seam Finish Double Stitched
  • Colour Olive Green
  • Fabric Weight 15 oz./yd.
  • Breathable Yes
  • Grommet I.D. 1/2"
  • High Visibility No
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list