Skip Content
HD CANVAS TARP,12 X 16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HD CANVAS TARP,12 X 16

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTU6
  • Mfr. Model # 5WTU6
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2131
  • Shipping Weight 31.57 lbs

Product Details

15 oz. heavy-duty canvas. Water and mildew resistant. Breathable fabric prevents condensation buildup. Nickel-plated brass grommets approximately every 24 inches. Double lock stitch seams. More flexible than polyethylene at low temperatures.

Technical Specs

  • Thickness 30 mil
  • Item Tarp
  • Finished Size 11 ft. 6" x 15 ft. 6"
  • Standards CPAI-63
  • Cut Size 12 ft. x 16 ft.
  • Tarp Material Cotton Canvas
  • Grommet Material Nickel Plated Brass
  • Tarp Item Tarp
  • Insulated No
  • Tarp Finished Width 11 ft. 6"
  • Tarp Finished Length 15 ft. 6"
  • Water Resistant/Waterproof Water Resistant
  • Tarp Seam Finish Double Stitched
  • Tarp Resistant Features Mildew Resistant, UV Resistant
  • Tarp Strength Heavy Duty
  • Colour Olive Green
  • Fabric Weight 15 oz./yd.
  • Grommet I.D. 1/2"
  • Breathable Yes
  • High Visibility No
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list