Skip Content
HD 5IN RANDOM ORBIT SANDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HD 5IN RANDOM ORBIT SANDER

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD26451
  • Mfr. Model # D26451
  • UNSPSC # 27112708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Features Pad Control Prevents Pad Spin Up
  • Item Random Orbital Sander
  • Bearings Ball and Roller
  • Orbits per Minute 12,000
  • Cord 8 ft. 2-Conductor
  • Handle Design Palm Grip
  • No Load RPM 12,000
  • Speed Type Single
  • Switch Type Rocker
  • Tool Weight 3.4 lbs.
  • Standards UL Listed, CSA Certified
  • Tool Length 6"
  • Amps 3.0
  • Pad Size 5"
  • Orbit Dia. 3/32"
  • Type of Sandpaper Hook and Loop

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List