Skip Content
Discontinued with Replacement
HD 5IN RANDOM ORBIT SANDER W/K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HD 5IN RANDOM ORBIT SANDER W/K

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD26451K
  • Mfr. Model # D26451K
  • UNSPSC # 27112708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.03 lbs
Suggested Replacement Product
RANDOM ORBITAL SANDER,4 FT.6" CORD,3.0A

Your Price: NA

Product Details

Random Orbital Sander, Pad Size 5 In., No Load RPM 12,000, Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 3/32 In., Type of Sandpaper Hook and Loop, Cord 8 ft. 2 Conductor, Features Pad Control Prevents Pad Spin Up, Tool Length 6 In., Tool Weight 3

Technical Specs

  • Features Pad Control Prevents Pad Spin Up
  • Includes 1-1/2" Shop Vacuum Adapter, Dust Bag and Tool Bag
  • Item Random Orbital Sander
  • Orbits per Minute 12,000
  • Cord 8 ft. 2 Conductor
  • Bearings Ball and Roller
  • Handle Design Palm Grip
  • Speed Type Single
  • Switch Type Rocker
  • Tool Weight 3.4 lbs.
  • Type of Sandpaper Hook and Loop
  • Standards UL Listed, CSA Certified
  • Amps 3
  • Pad Size 5"
  • Tool Length 6"
  • Orbit Dia. 3/32"
  • Application Wood working
  • No Load RPM 12,000
  • Lock Yes
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list