Skip Content
HAZMAT PAD,PP,15X19IN,16-25 GAL,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZMAT PAD,PP,15X19IN,16-25 GAL,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS24C679
  • Mfr. Model # 24C679
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Technical Specs

  • Colour Yellow
  • Item Absorbent Pad
  • Length 19"
  • Material Polypropylene
  • Width 15"
  • Standards ASTM F726-06, ASTM D482-07
  • Fluids Absorbed Universal, Hazmat
  • Volume Absorbed Per Pkg. 20 gal.
  • Perforations Perforated on Centerline in Length
  • Absorbency Weight Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list