Skip Content
HAZLOCMTR,3PH,50,1775,230/460,326TC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZLOCMTR,3PH,50,1775,230/460,326TC

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS326TTGS16537
  • Mfr. Model # 326TTGS16537
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 815.0 lbs

Technical Specs

  • Full Load Amps 120.0/60.0
  • HP 50
  • Includes (11) Leads In Conduit Box
  • Item Hazardous Location Motor
  • Nameplate RPM 1775
  • Duty Continuous
  • Hz 60/50
  • Phase 3
  • Nominal Efficiency 94.5%
  • Overall Length 30-3/8"
  • RPM Range 1400-1800
  • Shaft Length 5"
  • Voltage 230/460
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • NEMA Design B
  • Frame 326TC
  • Temp. Code T3B
  • Hazardous Location Class 1 C,D / 2 F,G
  • Shaft Dia. 2-1/8"
  • Lead Length 8"
  • Motor Thermal Protection T-Stat
  • Length Less Shaft 25-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application Hazardous Location
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list