HAZLOCMTR,3PH,30HP,1182/4,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZLOCMTR,3PH,30HP,1182/4,230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS326TTGS6578
  • Mfr. Model # 326TTGS6578
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 785.0 lbs

Technical Specs

  • HP 30
  • Includes (11) Leads In Conduit Box
  • Full Load Amps 77/38.5
  • Nameplate RPM 1182
  • Item Hazardous Location Motor
  • Phase 3
  • Hz 60/50
  • Duty Continuous
  • Nominal Efficiency 93.0%
  • Overall Length 30-3/8"
  • RPM Range 1000-1380
  • Shaft Length 5-1/4"
  • Voltage 230/460
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • NEMA Design B
  • Frame 324/6T
  • Temp. Code T3B
  • Hazardous Location Class 1 C,D / 2 F,G
  • Length Less Shaft 25-1/8"
  • Shaft Dia. 2-1/8"
  • Lead Length 8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection T-Stat
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Design 3-Phase
  • Motor Application Hazardous Location
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list