Skip Content
HAZLOCMTR,3PH,3,1170,230/460,213/5T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZLOCMTR,3PH,3,1170,230/460,213/5T

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS213TTGN6576
  • Mfr. Model # 213TTGN6576
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 200.0 lbs

Technical Specs

  • Full Load Amps 8.8/4.4
  • Includes (11) Leads In Conduit Box
  • HP 3
  • Item Hazardous Location Motor
  • Nameplate RPM 1170
  • Phase 3
  • Duty Continuous
  • Nominal Efficiency 89.5%
  • Hz 60/50
  • Shaft Length 3-3/8"
  • Overall Length 19-5/8"
  • RPM Range 1000-1380
  • Voltage 230/460
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • NEMA Design B
  • Frame 213/5T
  • Temp. Code T3B
  • Shaft Dia. 1-3/8"
  • Lead Length 8"
  • Hazardous Location Class 1 D / 2 F,G
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 16-1/4"
  • Motor Thermal Protection T-Stat
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class F
  • Motor Application Hazardous Location
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list