Skip Content
HAZLOCMTR,3PH,25HP,1775,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZLOCMTR,3PH,25HP,1775,208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS284TTGN16537
  • Mfr. Model # 284TTGN16537
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 568.0 lbs

Technical Specs

  • Includes (11) Leads In Conduit Box
  • HP 25
  • Full Load Amps 67.0-62.0/31.0
  • Item Hazardous Location Motor
  • Phase 3
  • Hz 60/50
  • Nameplate RPM 1775
  • Duty Continuous
  • Overall Length 26-3/8"
  • Nominal Efficiency 93.6%
  • RPM Range 1400-1800
  • Voltage 208-230/460
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Shaft Length 4-3/8"
  • Temp. Code T3B
  • Frame 284TC
  • NEMA Design B
  • Hazardous Location Class 1 C,D / 2 F,G
  • Length Less Shaft 22"
  • Shaft Dia. 1-7/8"
  • Lead Length 8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection T-Stat
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application Hazardous Location
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list