Skip Content
HAZLOCMTR,3PH,20HP,3537,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAZLOCMTR,3PH,20HP,3537,208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS256TTGN16509
  • Mfr. Model # 256TTGN16509
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 398.0 lbs

Technical Specs

  • Full Load Amps 51.0-47.0/23.4
  • HP 20
  • Nameplate RPM 3537
  • Includes (11) Leads In Conduit Box
  • Item Hazardous Location Motor
  • Hz 60/50
  • Duty Continuous
  • Phase 3
  • Nominal Efficiency 92.4%
  • RPM Range 2350-3600
  • Shaft Length 4"
  • Voltage 208-230/460
  • Overall Length 25-1/4"
  • NEMA Design B
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Hazardous Location Class 1 C,D / 2 F,G
  • Temp. Code T3B
  • Shaft Dia. 1-5/8"
  • Frame 256T
  • Length Less Shaft 21-1/4"
  • Lead Length 8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Thermal Protection T-Stat
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Mounting Type Rigid Base
  • Motor Application Hazardous Location
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list