HAZLOCMTR,3PH,20HP,1775,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZLOCMTR,3PH,20HP,1775,208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS256TTGN16538
  • Mfr. Model # 256TTGN16538
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 420.0 lbs

Technical Specs

  • HP 20
  • Full Load Amps 53.0-48.0/24.1
  • Includes (11) Leads In Conduit Box
  • Item Hazardous Location Motor
  • Nameplate RPM 1775
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Overall Length 25-1/4"
  • RPM Range 1400-1800
  • Nominal Efficiency 93.0%
  • Shaft Length 4"
  • Voltage 208-230/460
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Temp. Code T3B
  • NEMA Design B
  • Frame 256TC
  • Hazardous Location Class 1 C,D / 2 F,G
  • Shaft Dia. 1-5/8"
  • Length Less Shaft 21-1/4"
  • Lead Length 8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection T-Stat
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Design 3-Phase
  • Motor Application Hazardous Location
  • Motor Mounting Type Face/Base
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list