HAZLOCMTR,3PH,10HP,1765,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAZLOCMTR,3PH,10HP,1765,208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC367
  • Mfr. Model # C367
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 292.0 lbs

Technical Specs

  • Full Load Amps 27-25/12.5
  • Includes (11) Leads In Conduit Box
  • HP 10
  • Nameplate RPM 1765
  • Item Hazardous Location Motor
  • Duty Continuous
  • Phase 3
  • Hz 60/50
  • RPM Range 1400-1800
  • Nominal Efficiency 91.7%
  • Overall Length 23-1/2"
  • Shaft Length 3-1/8"
  • Voltage 208-230/460
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • NEMA Design B
  • Temp. Code T3B
  • Frame 215TC
  • Hazardous Location Class 1 C,D / 2 F,G
  • Lead Length 8"
  • Shaft Dia. 1-3/8"
  • Length Less Shaft 20-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection T-Stat
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Application Hazardous Location
  • Motor Shaft Design Keyed
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list