Skip Content
HAZLOCMOTOR,3-PH,30 HP 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZLOCMOTOR,3-PH,30 HP 208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSU011
  • Mfr. Model # U011
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 600.0 lbs

Technical Specs

  • Full Load Amps 80.0-73.0/36.5
  • Includes (11) Leads
  • Item Hazardous Location Motor
  • HP 30
  • Phase 3
  • Nameplate RPM 1773
  • Duty Continuous
  • Nominal Efficiency 94.1%
  • Hz 60/50
  • Overall Length 25-7/8"
  • RPM Range 1400-1800
  • Shaft Length 4-5/8"
  • Voltage 208-230/460
  • Temp. Code T3B
  • Standards UL Listed (E12044), CSA Certified (LR47504), CEE
  • NEMA Design B
  • Hazardous Location Class 1 C,D / 2 F,G
  • Frame 286T
  • Shaft Dia. 1-7/8"
  • Length Less Shaft 21-1/4"
  • Motor Thermal Protection T-Stat
  • Lead Length 8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Application Hazardous Location
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list