HAZLOCMOTOR,3-PH,3/4HP 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZLOCMOTOR,3-PH,3/4HP 208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS56T34G15534
  • Mfr. Model # 56T34G15534
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.79 lbs

Technical Specs

  • HP 3/4
  • Full Load Amps 3.0-3.2/1.6
  • Includes Conduit Box (Unmounted), Leads Through 3/4-14" NPT Nipple
  • Item Hazardous Location Motor
  • Nameplate RPM 3450
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 74.0%
  • Overall Length 12-31/32"
  • RPM Range 2350-3600
  • Shaft Length 1-7/8"
  • Voltage 208-230/460
  • NEMA Design B
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Temp. Code T3B
  • Frame 56C
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Shaft Dia. 5/8"
  • Length Less Shaft 11-3/32"
  • Max. Ambient Temp. 40 Degrees C
  • Lead Length 6"
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.15
  • Motor Application Hazardous Location
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • Motor Design 3-Phase
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list