HAZLOCMOTOR,3-PH,3/4HP 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZLOCMOTOR,3-PH,3/4HP 208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS56T11G15513
  • Mfr. Model # 56T11G15513
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.7 lbs

Technical Specs

  • Item Hazardous Location Motor
  • Full Load Amps 3.2-3.2/1.6
  • HP 3/4
  • Includes Conduit Box (Unmounted), Leads Through 3/4-14" NPT Nipple
  • Nameplate RPM 1140
  • Phase 3
  • Hz 60
  • RPM Range 1000-1380
  • Overall Length 13-61/64"
  • Nominal Efficiency 74.0%
  • Duty Continuous
  • Shaft Length 1-7/8"
  • Voltage 208-230/460
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Shaft Dia. 5/8"
  • NEMA Design B
  • Frame 56C
  • Temp. Code T3B
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Lead Length 6"
  • Length Less Shaft 12-5/64"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class B
  • Motor Application Hazardous Location
  • Motor Design 3-Phase
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list