Skip Content
HAZLOCMOTOR,3-PH,1/3HP 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZLOCMOTOR,3-PH,1/3HP 208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS56T17E15515
  • Mfr. Model # 56T17E15515
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.81 lbs

Technical Specs

  • Full Load Amps 1.2/0.6
  • HP 1/3
  • Includes Conduit Box (Unmounted), Leads Through 3/4-14" NPT Nipple
  • Item Hazardous Location Motor
  • Phase 3
  • Duty Continuous
  • Nameplate RPM 1725
  • Hz 60/50
  • Nominal Efficiency 74.5%
  • Overall Length 10-7/8"
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Voltage 230/460
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Frame 56C
  • NEMA Design B
  • Temp. Code T3B
  • Shaft Dia. 5/8"
  • Lead Length 6"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 9"
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Mounting Type Face
  • Motor Application Hazardous Location
  • Motor Design 3-Phase
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Shaft Rotation CW/CCW
  • Voltage Compatibility 460, 230/460, 220-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list