Skip Content
HAZLOCMOTOR,3-PH,1/2HP 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAZLOCMOTOR,3-PH,1/2HP 208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS56T34E15503
  • Mfr. Model # 56T34E15503
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.86 lbs

Technical Specs

  • HP 1/2
  • Includes Conduit Box (Unmounted), Leads Through 3/4-14" NPT Nipple
  • Item Hazardous Location Motor
  • Full Load Amps 2.1-2.4/1.2
  • Phase 3
  • Nameplate RPM 3450
  • Hz 60
  • Nominal Efficiency 66.5%
  • Duty Continuous
  • RPM Range 2350-3600
  • Overall Length 15-1/4"
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Voltage 208-230/460
  • Shaft Length 1-7/8"
  • Temp. Code T3B
  • NEMA Design B
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Frame 56C
  • Shaft Dia. 5/8"
  • Lead Length 6"
  • Length Less Shaft 13-3/8"
  • Motor Service Factor 1.00
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Application Hazardous Location
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list