Skip Content
HAZLOCMOTOR,3-PH,1/2HP 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAZLOCMOTOR,3-PH,1/2HP 208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS56T34E15501
  • Mfr. Model # 56T34E15501
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.04 lbs

Technical Specs

  • Full Load Amps 2.1-2.4/1.2
  • HP 1/2
  • Includes Conduit Box (Unmounted), Leads Through 3/4-14" NPT Nipple
  • Item Hazardous Location Motor
  • Nameplate RPM 3450
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 66.5%
  • Overall Length 12-25/64"
  • RPM Range 2350-3600
  • Shaft Length 1-7/8"
  • Voltage 208-230/460
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • NEMA Design B
  • Temp. Code T3B
  • Frame 56C
  • Lead Length 6"
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Shaft Dia. 5/8"
  • Length Less Shaft 10-33/64"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Application Hazardous Location
  • Motor Mounting Type Face
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list