Skip Content
HAZLOCMOTOR,3/4 HP,3450,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZLOCMOTOR,3/4 HP,3450,115/208-230

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSG873
  • Mfr. Model # G873
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.6 lbs

Technical Specs

  • Full Load Amps 10.6/5.3-5.3
  • HP 3/4
  • Item Hazardous Location Motor
  • Nameplate RPM 3450
  • Includes (8) Leads through 1" NPT Nipple
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Overall Length 13-15/16"
  • RPM Range 2350-3600
  • Voltage 115/208-230
  • Shaft Length 1-7/8"
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • NEMA Design None
  • Frame 56C
  • Temp. Code T3B
  • Hazardous Location Class 1 C,D / 2 F,G
  • Shaft Dia. 5/8"
  • Lead Length 18"
  • Length Less Shaft 12-1/16"
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.00
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class B
  • Motor Application Hazardous Location
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face/Base
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list