HAZLOCMOTOR,3/4 HP,1725,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZLOCMOTOR,3/4 HP,1725,115/208-230

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSG874
  • Mfr. Model # G874
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.1 lbs

Technical Specs

  • HP 3/4
  • Full Load Amps 11.0/5.4-5.5
  • Item Hazardous Location Motor
  • Includes (8) Leads through 1" NPT Nipple
  • Nameplate RPM 1725
  • Phase 1
  • Hz 60
  • Duty Continuous
  • Nominal Efficiency 70.0%
  • Overall Length 14-7/16"
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Voltage 115/208-230
  • Temp. Code T3B
  • NEMA Design None
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Hazardous Location Class 1 C,D / 2 F,G
  • Shaft Dia. 5/8"
  • Frame 56C
  • Lead Length 18"
  • Length Less Shaft 12-9/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Application Hazardous Location
  • Motor Design Capacitor-Start
  • Motor Shaft Design Keyed
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list