Skip Content
HAZLOCMOTOR,1/2 HP,1725,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZLOCMOTOR,1/2 HP,1725,115/208-230

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSG872
  • Mfr. Model # G872
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.4 lbs

Technical Specs

  • Full Load Amps 8.8/4.4-4.2
  • HP 1/2
  • Includes (8) Leads through 1" NPT Nipple
  • Hz 60
  • Phase 1
  • Duty Continuous
  • Nameplate RPM 1725
  • Item Hazardous Location Motor
  • Overall Length 13-15/16"
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Voltage 115/208-230
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Frame 56C
  • Hazardous Location Class 1 C,D / 2 F,G
  • NEMA Design None
  • Temp. Code T3B
  • Shaft Dia. 5/8"
  • Lead Length 18"
  • Length Less Shaft 12-1/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Application Hazardous Location
  • Motor Shaft Rotation CW/CCW
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Mounting Type Face/Base
  • Motor Shaft Design Keyed
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list