HAZLOC MTR,3PH,5HP,1170,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAZLOC MTR,3PH,5HP,1170,230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS215TTGN6576
  • Mfr. Model # 215TTGN6576
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 233.0 lbs

Technical Specs

  • HP 5
  • Full Load Amps 13.8/6.9
  • Nameplate RPM 1170
  • Includes (11) Leads In Conduit Box
  • Item Hazardous Location Motor
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 89.5%
  • Shaft Length 3-3/8"
  • Overall Length 22-5/8"
  • RPM Range 1000-1380
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Voltage 230/460
  • Temp. Code T3B
  • NEMA Design B
  • Hazardous Location Class 1 D / 2 F,G
  • Frame 213/5T
  • Lead Length 8"
  • Length Less Shaft 19-1/4"
  • Shaft Dia. 1-3/8"
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class F
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection T-Stat
  • Motor Application Hazardous Location
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list