Skip Content
HAZLOC MTR,3PH,2HP,3500,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZLOC MTR,3PH,2HP,3500,208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS145TTGR16002
  • Mfr. Model # 145TTGR16002
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.45 lbs

Technical Specs

  • Full Load Amps 5.6-5/2.5
  • HP 2
  • Includes (11) Leads In Conduit Box
  • Item Hazardous Location Motor
  • Nameplate RPM 3500
  • Phase 3
  • Hz 60
  • Duty Continuous
  • Nominal Efficiency 85.5%
  • Shaft Length 2-1/4"
  • RPM Range 2350-3600
  • Overall Length 16-1/2"
  • Voltage 208-230/460
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Temp. Code T3B
  • NEMA Design B
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Frame 145T
  • Length Less Shaft 14-1/4"
  • Shaft Dia. 7/8"
  • Lead Length 18"
  • Motor Thermal Protection T-Stat
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application Hazardous Location
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list