HAZLOC MTR,3PH,25,1182,230/460,324T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAZLOC MTR,3PH,25,1182,230/460,324T

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS324TTGS16577
  • Mfr. Model # 324TTGS16577
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 724.0 lbs

Technical Specs

  • Item Hazardous Location Motor
  • Full Load Amps 65.0/32.5
  • Nameplate RPM 1182
  • Includes (11) Leads In Conduit Box
  • Phase 3
  • Duty Continuous
  • HP 25
  • Nominal Efficiency 93.0%
  • Hz 60/50
  • Overall Length 28-7/8"
  • RPM Range 1000-1380
  • Voltage 230/460
  • Shaft Length 5-1/4"
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • NEMA Design B
  • Temp. Code T3B
  • Frame 324T
  • Shaft Dia. 2-1/8"
  • Hazardous Location Class 1 C,D / 2 F,G
  • Lead Length 8"
  • Length Less Shaft 23-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Thermal Protection T-Stat
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application Hazardous Location
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Design 3-Phase
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list