HAZLOC MTR,3PH,1HP,1765,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAZLOC MTR,3PH,1HP,1765,208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS143TTGR16026
  • Mfr. Model # 143TTGR16026
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.67 lbs

Technical Specs

  • Full Load Amps 3.3-3.3/1.65
  • HP 1
  • Item Hazardous Location Motor
  • Includes (11) Leads In Conduit Box
  • Nameplate RPM 1765
  • Phase 3
  • Duty Continuous
  • Nominal Efficiency 85.5%
  • Hz 60
  • Shaft Length 2-1/4"
  • RPM Range 1400-1800
  • Voltage 208-230/460
  • Overall Length 16"
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Temp. Code T3B
  • NEMA Design B
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Frame 143T
  • Shaft Dia. 7/8"
  • Length Less Shaft 13-3/4"
  • Lead Length 18"
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Thermal Protection T-Stat
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.15
  • Motor Design 3-Phase
  • Motor Application Hazardous Location
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list