Skip Content
HAZLOC MTR,3PH,1HP,1725,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZLOC MTR,3PH,1HP,1725,208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS143TTGR14026
  • Mfr. Model # 143TTGR14026
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs

Technical Specs

  • Full Load Amps 3.2-3.0/1.5
  • Includes (11) Leads In Conduit Box
  • Item Hazardous Location Motor
  • HP 1
  • Nameplate RPM 1725
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 82.5%
  • Overall Length 14-1/2"
  • RPM Range 1400-1800
  • Shaft Length 2-1/8"
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • NEMA Design B
  • Voltage 208-230/460
  • Frame 143TC
  • Temp. Code T3B
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Shaft Dia. 7/8"
  • Lead Length 18"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Length Less Shaft 12-3/8"
  • Motor Thermal Protection T-Stat
  • Motor Service Factor 1.15
  • Ins. Class B
  • Motor Efficiency Group Energy Efficient
  • Motor Design 3-Phase
  • Motor Application Hazardous Location
  • Motor Mounting Type Face
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list