Skip Content
HAZLOC MTR,3PH,15,1775,230/460,254T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAZLOC MTR,3PH,15,1775,230/460,254T

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS254TTGN6531
  • Mfr. Model # 254TTGN6531
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 430.0 lbs

Technical Specs

  • Full Load Amps 37.5/18.8
  • HP 15
  • Item Hazardous Location Motor
  • Includes (11) Leads In Conduit Box
  • Duty Continuous
  • Phase 3
  • Hz 60/50
  • Nameplate RPM 1775
  • Nominal Efficiency 92.4%
  • Overall Length 23-1/2"
  • RPM Range 1400-1800
  • Shaft Length 4"
  • Voltage 230/460
  • Temp. Code T3B
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • NEMA Design B
  • Frame 254T
  • Shaft Dia. 1-5/8"
  • Hazardous Location Class 1 C,D / 2 F,G
  • Lead Length 8"
  • Motor Thermal Protection T-Stat
  • Length Less Shaft 19-1/2"
  • Motor Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application Hazardous Location
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list