HAZLOC MTR,3PH,10,1176,230/460,256T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAZLOC MTR,3PH,10,1176,230/460,256T

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS256TTGN6576
  • Mfr. Model # 256TTGN6576
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 408.0 lbs

Technical Specs

  • Full Load Amps 26.2/13.1
  • HP 10
  • Includes (11) Leads In Conduit Box
  • Item Hazardous Location Motor
  • Nameplate RPM 1176
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 91.0%
  • Phase 3
  • Overall Length 25-1/4"
  • RPM Range 1000-1380
  • Shaft Length 4"
  • Voltage 230/460
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • NEMA Design B
  • Temp. Code T3B
  • Frame 256T
  • Hazardous Location Class 1 C,D / 2 F,G
  • Shaft Dia. 1-5/8"
  • Lead Length 8"
  • Length Less Shaft 21-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection T-Stat
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Service Factor 1.15
  • Motor Shaft Rotation CW/CCW
  • Motor Application Hazardous Location
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list